This product requires certification to purchase.

3 in. No Hub Cast Iron P-Trap

3 in. No Hub Cast Iron P-Trap

  • Fast #
  • Part #NHEPTTPM
  • Item #9292329
  • Manufacturer Part #T670610011217E
3.3 out of 5 Customer Rating

3 in. No Hub Cast Iron P-Trap

  • Fast #
  • Part #NHEPTTPM
  • Item #9292329
  • Manufacturer Part #T670610011217E
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 85 Pallet: 175
Discontinued
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
P-Trap, Straight
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-888
Origin
Domestic