This product requires certification to purchase.

3 in. No-Hub Cast Iron P-Trap

3 in. No-Hub Cast Iron P-Trap

  • Fast #
  • Part #NHPTM
  • Item #36417
  • Manufacturer Part #NH 00042 1000
3.2 out of 5 Customer Rating

3 in. No-Hub Cast Iron P-Trap

  • Fast #
  • Part #NHPTM
  • Item #36417
  • Manufacturer Part #NH 00042 1000
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 95
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    7  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
P-Trap
Material:
Cast Iron
Material Type:
NH 42
NSF Certified:
Yes
UPC:
611942005161