3 in. OD 14 ga 304L Stainless Steel 90 Degree Elbow
3 in. OD 14 ga 304L Stainless Steel 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufactured in accordance to ASTM A-774 and A-403 specifications
- Sizes larger than 48 in are available upon request
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.9
- ASTM:
- ASTM A-774
- Elbow Degree:
- 90°
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow, Long Radius
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic