3 in. OD Stainless Steel Tubing
3 in. OD Stainless Steel Tubing
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 280 Lift: 960-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Gauge (metal):
- 14 ga
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- PipeTubing Size:
- 3 in
- UL Listed:
- No