This product requires certification to purchase.

3 in. Plain End HDPE Adapter

3 in. Plain End HDPE Adapter

  • Fast #
  • Part #PEI9FLAM
  • Item #1757265
  • Manufacturer Part #10004447
4 out of 5 Customer Rating

3 in. Plain End HDPE Adapter

  • Fast #
  • Part #PEI9FLAM
  • Item #1757265
  • Manufacturer Part #10004447
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Butt Fusion
End Connections
Flanged x Butt Fusion
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure - Maximum
250 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 9
Warranty & Product Information
ASTM
ASTM D-3350
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes