3 in. Plain End Schedule 40 Global Single Random Length Black Carbon Steel Seamless Pipe
3 in. Plain End Schedule 40 Global Single Random Length Black Carbon Steel Seamless Pipe
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B, ASTM A-106 Grade C
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- B, C
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3
- Schedule Class:
- 40