This product requires certification to purchase.

3 in. Plastic Full Port Socket Weld 230# Ball Valve

3 in. Plastic Full Port Socket Weld 230# Ball Valve

  • Fast #
  • Part #A1602030
  • Item #4107686
  • Manufacturer Part #1602030
5 out of 5 Customer Rating
Brand image

3 in. Plastic Full Port Socket Weld 230# Ball Valve

  • Fast #
  • Part #A1602030
  • Item #4107686
  • Manufacturer Part #1602030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Pressure Class
230#
Valve Size
3 in
Characteristics & Features
Handle Material
ABS
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Valve Body Material
PVC
Valve Body Style
Inline
Valve Bonnet Type
Union
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
120
Minimum Temperature
-30
Pressure - High
230
Warranty & Product Information
ASTM
ASTM D-1784
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No