This product requires certification to purchase.

3 in. PVC DWV 90° Elbow with 1-1/2 in. Side Inlet

3 in. PVC DWV 90° Elbow with 1-1/2 in. Side Inlet

  • Fast #
  • Part #PDWV9SIMMJ
  • Item #48063
  • Manufacturer Part #PVC 00300S 0600
3.2 out of 5 Customer Rating

3 in. PVC DWV 90° Elbow with 1-1/2 in. Side Inlet

  • Fast #
  • Part #PDWV9SIMMJ
  • Item #48063
  • Manufacturer Part #PVC 00300S 0600
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 490
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Tamarac, FL
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-2661, ASTM D-2665, ASTM D-3311
Application:
Non-pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub x Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in x 3 in x 1-1/2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942033614