This product requires certification to purchase.

3 in. PVC DWV Female Adapter

3 in. PVC DWV Female Adapter

  • Fast #
  • Part #PDWVFAM
  • Item #35538
  • Manufacturer Part #PVC 00101 1200
3.5 out of 5 Customer Rating

3 in. PVC DWV Female Adapter

  • Fast #
  • Part #PDWVFAM
  • Item #35538
  • Manufacturer Part #PVC 00101 1200
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 875
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    30  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-480
Application:
Non-pressure Applications
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
Hub
End Connections:
FPT x Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
611942032006