This product requires certification to purchase.

3 in. PVC DWV FLUSH CO PLG BI W/ O-RING

3 in. PVC DWV FLUSH CO PLG BI W/ O-RING

  • Fast #
  • Part #PDWVCOFPBOM
  • Item #9731090
  • Manufacturer Part #PVC 00110B 0800
5 out of 5 Customer Rating

3 in. PVC DWV FLUSH CO PLG BI W/ O-RING

  • Fast #
  • Part #PDWVCOFPBOM
  • Item #9731090
  • Manufacturer Part #PVC 00110B 0800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Securely seal off cleanout tees and pipe ends in non-pressure Drain, Waste, and Vent (DWV) systems.
  • Designed for DWV (Drain, Waste, and Vent) systems to provide a clean and secure access point for clearing clogs in gravity-fed waste lines.
  • Non-pressure drainage, waste, and venting of sewage
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Color Finish Name
White
Fitting Type
Cleanout Plug
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Residential, Commercial
ASTM
Yes
IAPMO Listed
Yes
NSF
NSF 14
Origin
Domestic
Type
PDWVCOFPBOM
UPC
611942150786