This product requires certification to purchase.

3 in. PVC Schedule 80 22-1/2° Elbow

3 in. PVC Schedule 80 22-1/2° Elbow

  • Fast #
  • Part #P80S22M
  • Item #1678723
  • Manufacturer Part #036135
4.1 out of 5 Customer Rating

3 in. PVC Schedule 80 22-1/2° Elbow

  • Fast #
  • Part #P80S22M
  • Item #1678723
  • Manufacturer Part #036135
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Xirtec PVC Schedule 80 22½° Elbow Soc x Soc
  • Max pressure at 192 psi @ 73° F
  • Requires Certification
Dimensions & Measurements
Elbow Degree
22-1/2°
End Connection 1
MPT
End Connection 2
MPT
End Connections
Socket Weld
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Chemical, Drainage
ASTM
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
CSA Certified
CSA B137.3
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454361355