3 in. PVC Schedule 80 Blind Flange
3 in. PVC Schedule 80 Blind Flange
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Dark grey pipe and fittings with black ink print
- Intended for pressure use
- Part of the TrueFit® system
- Made in the USA
- PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
- Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- FPT
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Blind Flange
- Flange Type:
- Blind
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 611942114290