This product requires certification to purchase.
3 in. PVC Threaded Check Valve
- Home /
- All Products /
- Valves /
- Check Valves
3 in. PVC Threaded Check Valve
slide 1
3 in. PVC Threaded Check Valve
- Fast #
- Part #PTBCVM
- Item #856321
- Manufacturer Part #PTBCVM
4.4 out of 5 Customer Rating
X
Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
3 in. PVC Threaded Check Valve
PTBCVM
Order #
Order Date
Job Name
My PO#
Product Details
Product Details
-
Requires Certification
Documents
Specifications
- ASTM:
- ASTM D-1784
- End Connection 1:
- Socket Weld
- End Connection 2:
- NPT
- End Connections:
- Socket Weld x NPT
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 9-4/7 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 70
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Disc Material:
- PVC
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Check Valve
Customers Also Bought
1–6 of 18 items
Part #REC97003
Item #3772355
5 out of 5 Customer Rating
Requires Certification
Points
$227.71
EACH
Part #Z300042
Item #3988537
5 out of 5 Customer Rating
Requires Certification
Points
$44.50
EACH
Part #FNW1241K
Item #3029086
4.5 out of 5 Customer Rating
Requires Certification
Points
$312.03
EACH
Part #JB04300
Item #112717
4.8 out of 5 Customer Rating
Requires Certification
Points
$52.78
EACH
Part #D165XUP
Item #5133087
3.4 out of 5 Customer Rating
Requires Certification
Points
$1,144.00
EACH
Part #NS433BL
Item #286722
3.6 out of 5 Customer Rating
Requires Certification
Points
$1,005.26
EACH
Part #M510TF
Item #457766
5 out of 5 Customer Rating
Requires Certification
Points
$311.41
EACH
Part #NS413BF
Item #286707
3.9 out of 5 Customer Rating
Requires Certification
Points
$126.15
EACH
Part #A6210801
Item #225098
5 out of 5 Customer Rating
Requires Certification
Points
$1,074.07
EACH
Part #P1561FC8GXXXX
Item #502436
5 out of 5 Customer Rating
Requires Certification
Points
$4,226.14
EACH
Part #MUP1548TD
Item #3909505
4.8 out of 5 Customer Rating
Requires Certification
Points
$87.02
EACH
Part #M71AHH3HNX
Item #7946977
4.6 out of 5 Customer Rating
Requires Certification
Points
$842.60
EACH
Part #R233ABF
Item #4155164
5 out of 5 Customer Rating
Requires Certification
Points
$36.90
EACH
Part #MUP509F
Item #3909437
5 out of 5 Customer Rating
Requires Certification
Points
$354.88
EACH
Part #NS480F
Item #54852
3.5 out of 5 Customer Rating
Requires Certification
Points
$86.15
EACH
Part #V79035
Item #3924140
5 out of 5 Customer Rating
Requires Certification
Points
$43.98
EACH
Part #PFXSCVF
Item #4468314
3.7 out of 5 Customer Rating
Requires Certification
Points
$26.73
EACH
Part #M507D
Item #1095623
5 out of 5 Customer Rating
Requires Certification
Points
$287.70
EACH
slide 1
You May Also Like
1–6 of 18 items
Part #CU45BCVK
Item #440072
5 out of 5 Customer Rating
Requires Certification
Points
$323.94
EACH
Part #PF99549
Item #3610780
4.2 out of 5 Customer Rating
Requires Certification
Points
$12.96
EACH
Part #A61LF10301
Item #3916650
3.7 out of 5 Customer Rating
Requires Certification
Points
$83.93
EACH
Part #J38SCV
Item #2252941
4.2 out of 5 Customer Rating
Requires Certification
Points
$15.49
EACH
Part #NT413YB
Item #10527
3.6 out of 5 Customer Rating
Requires Certification
Points
$94.32
EACH
Part #A6210401
Item #166124
5 out of 5 Customer Rating
Requires Certification
Points
$238.47
EACH
Part #A1000SSP
Item #3572735
5 out of 5 Customer Rating
Requires Certification
Points
$2,499.20
EACH
Part #A6110301
Item #73918
4.9 out of 5 Customer Rating
Requires Certification
Points
$68.56
EACH
Part #A6210201
Item #267070
4.1 out of 5 Customer Rating
Requires Certification
Points
$125.99
EACH
Part #NT480YLFD
Item #3918479
5 out of 5 Customer Rating
Requires Certification
Points
$99.29
EACH
Part #NTI3F
Item #58860
3.8 out of 5 Customer Rating
Requires Certification
Points
$39.86
EACH
Part #V87195
Item #11460881
5 out of 5 Customer Rating
Requires Certification
Points
$444.75
EACH
Part #M507H
Item #1095625
4.5 out of 5 Customer Rating
Requires Certification
Points
$626.10
EACH
Part #FNW682P
Item #3642185
5 out of 5 Customer Rating
Requires Certification
Points
$2,034.62
EACH
Part #A6110701
Item #73922
5 out of 5 Customer Rating
Requires Certification
Points
$297.37
EACH
Part #A6SC10AB1LFA
Item #7636993
5 out of 5 Customer Rating
Requires Certification
Points
$1,395.09
EACH
Part #PFPCV700J
Item #7205669
5 out of 5 Customer Rating
Requires Certification
Points
$18.54
EACH
Part #NT480J
Item #32151
3.3 out of 5 Customer Rating
Requires Certification
Points
$157.97
EACH
slide 1
Call for Pricing
Call for Pricing