This product requires certification to purchase.

3 in. SBR Mechanical Joint Accessory Pack

3 in. SBR Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJGAM
  • Item #1661
  • Manufacturer Part #MG3
5 out of 5 Customer Rating

3 in. SBR Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJGAM
  • Item #1661
  • Manufacturer Part #MG3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Conforms to ANSI/AWWA C111/A21.11
  • Requires Certification

Documents


Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
3 in
Material:
Rubber
Material Type:
SBR
Product Type:
Gasket
UPC:
670610053965