3 in. Sch. 40 A106B Seamless Pipe DRL FBE Coated Double Random Length Black Carbon Steel
3 in. Sch. 40 A106B Seamless Pipe DRL FBE Coated Double Random Length Black Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Coating:
- Black, Fusion Bonded Epoxy
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3 in
- Schedule Class:
- 40