This product requires certification to purchase.

3 in. Sch. 40 A53B ERW Pipe DRL Double Random Length Black Carbon Steel

3 in. Sch. 40 A53B ERW Pipe DRL Double Random Length Black Carbon Steel

  • Fast #
  • Part #DBPPEA53BDRLM
  • Item #106059
  • Manufacturer Part #DBPPEA53BDRLM
4 out of 5 Customer Rating

3 in. Sch. 40 A53B ERW Pipe DRL Double Random Length Black Carbon Steel

  • Fast #
  • Part #DBPPEA53BDRLM
  • Item #106059
  • Manufacturer Part #DBPPEA53BDRLM
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 42 Bundle: 2016 Lift: 8064
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
API:
API 5L B
ASME:
ASME B36.10M, ASME B31.1
ASTM:
ASTM A-53B, ASTM A-53M
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled x Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
3 in
Schedule Class:
40