This product requires certification to purchase.

3 in. Sch. 40 Duplex 2205 SMLS Pipe Seamless Stainless Steel

3 in. Sch. 40 Duplex 2205 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #ISSP42205M
  • Item #4277875
  • Manufacturer Part #ISSP42205M
4.7 out of 5 Customer Rating

3 in. Sch. 40 Duplex 2205 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #ISSP42205M
  • Item #4277875
  • Manufacturer Part #ISSP42205M
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Material
Stainless Steel
PipeTubing Size
3 in
Pipe Wall Type
Seamless
Schedule Class
40
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No