This product requires certification to purchase.

3 in. Sch. 40 SS 316L A312 SMLS Pipe Seamless Stainless Steel

3 in. Sch. 40 SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #GSSP46LM
  • Item #261792
  • Manufacturer Part #GSSP46LM
3.6 out of 5 Customer Rating

3 in. Sch. 40 SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #GSSP46LM
  • Item #261792
  • Manufacturer Part #GSSP46LM
3.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
3
Schedule Class:
40