3 in. Sch. 80 Duplex 2205 SMLS Pipe Seamless Stainless Steel
3 in. Sch. 80 Duplex 2205 SMLS Pipe Seamless Stainless Steel
Package Quantity Info:
Foot: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-2205
- Material:
- Stainless Steel
- Material Type:
- 2205
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3 in
- Schedule Class:
- 80