3 in. Sch. 80 SS 316L Seamless 45 Elbow Buttweld Stainless Steel
3 in. Sch. 80 SS 316L Seamless 45 Elbow Buttweld Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 80
- UL Listed:
- No