3 in. Schedule 40 316L Stainless Steel Cap
3 in. Schedule 40 316L Stainless Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1640-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-403 Grade WPS
- Clean Bagged:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Schedule Class:
- 40
- UPC:
- 781889117088