3 in. Schedule 80 Seamless Double Random Length Black Fusion Bonded Epoxy Carbon Steel Pipe
3 in. Schedule 80 Seamless Double Random Length Black Fusion Bonded Epoxy Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- API:
- API 5L
- Application:
- Residential
- Coating:
- Black Fusion Bonded Epoxy
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3 in
- Schedule Class:
- 80