This product requires certification to purchase.

3 in. SDR 41 100# PVC Pressure Pipe

3 in. SDR 41 100# PVC Pressure Pipe

  • Fast #
  • Part #SDR41PPM
  • Item #1755668
  • Manufacturer Part #SDR41PPM
5 out of 5 Customer Rating

3 in. SDR 41 100# PVC Pressure Pipe

  • Fast #
  • Part #SDR41PPM
  • Item #1755668
  • Manufacturer Part #SDR41PPM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Suitable for use in sewer and landscape drainage applications
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • Solvent Weld schedule series pipe offers a zero-leak joint that is structurally sound
  • Requires Certification

Specifications

ASTM:
ASTM D-2241
Application:
Irrigation Sprinklers, Underground Pipes
FM Approved:
No
Fire Suppression System Rated:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
3 in
Pressure - Maximum:
315 psi
Pressure Class:
100#
Schedule Class:
SDR 41
UL Listed:
No