This product requires certification to purchase.

3 in. Socket PVC/FKM Duplex Basket Strainer

3 in. Socket PVC/FKM Duplex Basket Strainer

  • Fast #
  • Part #HDB1300S
  • Item #5092538
  • Manufacturer Part #DB1300S
5 out of 5 Customer Rating

3 in. Socket PVC/FKM Duplex Basket Strainer

  • Fast #
  • Part #HDB1300S
  • Item #5092538
  • Manufacturer Part #DB1300S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Protects downstream equipment from large particulates and debris
  • Ergonomic hand-removable cover
  • Inline or loop piping connections
  • Integral flat mounting base
  • Uninterrupted flow or shutdown for basket cleaning
  • Other material of construction and basket configurations available
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-1784
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Sizes:
3 in
Height:
22-3/10 in
Length:
44-2/5 in
Material:
Plastic, Rubber
Material Type:
FPM, PVC
Maximum Temperature:
140
NSF:
NSF 61
Perforation Size:
1/8 in
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Filtration
Strainer Type:
Duplex
UPC:
610377832700