This product requires certification to purchase.

3 in. Socket Schedule 80 PVC 90 Degree Elbow

3 in. Socket Schedule 80 PVC 90 Degree Elbow

  • Fast #
  • Part #S806030LSF
  • Item #7751474
  • Manufacturer Part #806-030LSF
5 out of 5 Customer Rating

3 in. Socket Schedule 80 PVC 90 Degree Elbow

  • Fast #
  • Part #S806030LSF
  • Item #7751474
  • Manufacturer Part #806-030LSF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
90
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
80
UL Listed:
No
UPC:
054211793558