This product requires certification to purchase.

3 in. Spigot x FNPT Cast Iron Test Tee

3 in. Spigot x FNPT Cast Iron Test Tee

  • Fast #
  • Part #NHTTM
  • Item #6895
  • Manufacturer Part #009436
4.1 out of 5 Customer Rating

3 in. Spigot x FNPT Cast Iron Test Tee

  • Fast #
  • Part #NHTTM
  • Item #6895
  • Manufacturer Part #009436
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 125 Pallet: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content, not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub x No Hub x No Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Straight, Test
Material
Cast Iron
Material Type
NH 36
Schedule Class
NH-119
Warranty & Product Information
Application
DWV
ASTM
ASTM A-888
NSF Certified
Yes
Origin
Domestic
UPC
611942004447