This product requires certification to purchase.

3 in. Spigot x FPT Sewer Clean-Out and SDR 35 PVC Adapter

3 in. Spigot x FPT Sewer Clean-Out and SDR 35 PVC Adapter

  • Fast #
  • Part #MUL040953
  • Item #1346091
  • Manufacturer Part #040953
3.1 out of 5 Customer Rating
Brand image

3 in. Spigot x FPT Sewer Clean-Out and SDR 35 PVC Adapter

  • Fast #
  • Part #MUL040953
  • Item #1346091
  • Manufacturer Part #040953
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 2160
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Chemically Resistant To Acids And Alkalis, Normally Diluted Hydrocarbons Have Little Or No Effect
  • Easily Handles Aggressive Soil Conditions (sulfates, Carbonates Industrial Effluents And Acrid Rain)
  • Highly Resistant To Abrasion
  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints. This Eliminates Underground Water Infiltration And Exfiltration
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional. Acids, Alkalis, And Normally Diluted Hydrocarbons Have Little Or No Effect. Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems.
  • Corrosion Resistant
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Sanitary Drain, Drainage Systems
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cleanout Adapter
IAPMO Listed:
No
Length:
4-1/4 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 35
UPC:
622454409538