3 in. Spigot x Hub 90 Degree Cast Iron Long 1/4 Bend
3 in. Spigot x Hub 90 Degree Cast Iron Long 1/4 Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 85 Pallet: 170-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Service Cast Iron Pipe and Fittings conform to ASTM A 74
- Service Cast Iron Pipe and Fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications
- This system is intended for use in non-pressure applications
- Service Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compression gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564
Specifications
- ASTM:
- ASTM A-74
- Elbow Degree:
- 90
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- Fitting Size 1:
- 3
- Fitting Size 2:
- 12
- Fitting Sizes:
- 3 in x 12 in
- Fitting Type:
- Reducing, 1/4 Bend, Long
- Material:
- Cast Iron
- Material Type:
- SV 8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- SV
- UPC:
- 611942009497