This product requires certification to purchase.

3 in. Spigot x Hub Straight, DWV and Street Schedule 30 PVC 90 Degree Elbow

3 in. Spigot x Hub Straight, DWV and Street Schedule 30 PVC 90 Degree Elbow

  • Fast #
  • Part #PDWV30S9M
  • Item #834646
  • Manufacturer Part #PVC 01302 0600
5 out of 5 Customer Rating

3 in. Spigot x Hub Straight, DWV and Street Schedule 30 PVC 90 Degree Elbow

  • Fast #
  • Part #PDWV30S9M
  • Item #834646
  • Manufacturer Part #PVC 01302 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 490
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • White pipe and fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Pipe is available in 10' length
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
30
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14
Application
Sanitary, Waste, Vent, Sewer, Storm
ASTM
ASTM D-1784, ASTM D-2949
CSA Certified
No
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
UPC
611942037391