This product requires certification to purchase.

3 in. Spigot x Socket Schedule 40 PVC and EPDM Repair Coupling

3 in. Spigot x Socket Schedule 40 PVC and EPDM Repair Coupling

  • Fast #
  • Part #SS11830
  • Item #3514786
  • Manufacturer Part #S118-30
4.1 out of 5 Customer Rating

3 in. Spigot x Socket Schedule 40 PVC and EPDM Repair Coupling

  • Fast #
  • Part #SS11830
  • Item #3514786
  • Manufacturer Part #S118-30
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2467
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Repair Coupling
ISO:
ISO 9001
Length:
13-5/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211169490
Weight:
4.44 lb