3 in. Spigot x Spigot x FNPT NH-119 Domestic Cast Iron Sanitary Tee
3 in. Spigot x Spigot x FNPT NH-119 Domestic Cast Iron Sanitary Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 400-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities
- Made in the USA
Specifications
- ASTM:
- ASTM A-888, ASTM C-1540
- Application:
- DWV
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- FNPT
- End Connections:
- Spigot x Spigot x FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Sanitary, Straight, Tee
- Material:
- Cast Iron
- Material Type:
- NH 34
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- NH-119
- UPC:
- 611942004133