This product requires certification to purchase.

3 in. Spiral Tilt Pivot Bar 2-Pack

3 in. Spiral Tilt Pivot Bar 2-Pack

  • Fast #
  • Part #PMP37582
  • Item #4871025
  • Manufacturer Part #MP3758-2
3.4 out of 5 Customer Rating
Brand image

3 in. Spiral Tilt Pivot Bar 2-Pack

  • Fast #
  • Part #PMP37582
  • Item #4871025
  • Manufacturer Part #MP3758-2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Used to replace damaged or missing spiral balance pivot bars used with 5/8 inch outside diameter spiral balances
  • 3 inch, wide, 3/16 inch height, 5/16 inch depth, includes a 3/8 inch scribed insertion depth line for proper installation purposes
  • Unfinished steel
  • Constructed of stamped steel
  • This item includes 2 pivot bars
  • Requires Certification

Documents


Specifications

Application:
Windows
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright
Depth:
5/16 in
Height:
3/16 in
Length:
5/8 in
Material:
Steel
Package Quantity:
Pack of 2
UPC:
635148502187
Width:
3 in
Window Hardware Type:
Pivot Bar