This product requires certification to purchase.

3 in. Stainless Steel Kit

3 in. Stainless Steel Kit

  • Fast #
  • Part #FBSS16SM
  • Item #1262641
  • Manufacturer Part #FBSS16SM
4.9 out of 5 Customer Rating

3 in. Stainless Steel Kit

  • Fast #
  • Part #FBSS16SM
  • Item #1262641
  • Manufacturer Part #FBSS16SM
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
3 in
Fitting Type:
Flange Accessory Pack
Material:
Stainless Steel
Material Type:
316