3 in. Standard Carbon Steel Butt Weld MSS Stub End ASTM A234 WPB MSS SP-43
3 in. Standard Carbon Steel Butt Weld MSS Stub End ASTM A234 WPB MSS SP-43
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A234 WPB
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Stub End
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- Standard