This product requires certification to purchase.

3 in. Standard LRES Carbon Steel Butt Weld Long Radius 90° Elbow ASTM A234 WPB

3 in. Standard LRES Carbon Steel Butt Weld Long Radius 90° Elbow ASTM A234 WPB

  • Fast #
  • Part #GW409LRM
  • Item #4467022
  • Manufacturer Part #GW409LRM
4.2 out of 5 Customer Rating

3 in. Standard LRES Carbon Steel Butt Weld Long Radius 90° Elbow ASTM A234 WPB

  • Fast #
  • Part #GW409LRM
  • Item #4467022
  • Manufacturer Part #GW409LRM
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A234 WPB
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Long Radius, Elbow
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No