3 in. Sweat Bronze DWV Long Turn Wye
3 in. Sweat Bronze DWV Long Turn Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- End connections: Sweat X Sweat X Sweat
- DWV
- Cast Copper
- Dezincification resistant
- Combo
Specifications
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, DWV, Long Turn, Wye
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Domestic