This product requires certification to purchase.

3 in. Threaded 150# Street Galvanized Malleable Iron 45 Degree Elbow

3 in. Threaded 150# Street Galvanized Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IGS4M
  • Item #1115023
  • Manufacturer Part #MN-ZMGLST4510
5 out of 5 Customer Rating
Brand image

3 in. Threaded 150# Street Galvanized Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IGS4M
  • Item #1115023
  • Manufacturer Part #MN-ZMGLST4510
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 6 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Street
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global