This product requires certification to purchase.

3 in. Threaded 3000# and 6000# Forged Steel Hex Plug

3 in. Threaded 3000# and 6000# Forged Steel Hex Plug

  • Fast #
  • Part #GFSTHPM
  • Item #1228581
  • Manufacturer Part #5.151330.01
3.4 out of 5 Customer Rating

3 in. Threaded 3000# and 6000# Forged Steel Hex Plug

  • Fast #
  • Part #GFSTHPM
  • Item #1228581
  • Manufacturer Part #5.151330.01
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Sizes
3 in
Pressure Class
3000#, 6000#
Characteristics & Features
Clean Bagged
No
Coating
Galvanized
Fitting Type
Plug
Head Style
Hex
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172123229