This product requires certification to purchase.

3 in. Weld 1500# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

3 in. Weld 1500# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #D1500RFWNFXHBM
  • Item #4768008
  • Manufacturer Part #105822030000
4 out of 5 Customer Rating

3 in. Weld 1500# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #D1500RFWNFXHBM
  • Item #4768008
  • Manufacturer Part #105822030000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
1500#
Weight
48 lb
Characteristics & Features
Clean Bagged
No
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face
Material
Forged Steel
Warranty & Product Information
ASME
ASME B16.5, ASME SA-105
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
UL Listed
No