This product requires certification to purchase.

3 in. Standard Carbon Steel Butt Weld Short Radius 90° Elbow ASTM A234 WPB

3 in. Standard Carbon Steel Butt Weld Short Radius 90° Elbow ASTM A234 WPB

  • Fast #
  • Part #GWSRC9M
  • Item #3021095
  • Manufacturer Part #GWSRC9M
5 out of 5 Customer Rating

3 in. Standard Carbon Steel Butt Weld Short Radius 90° Elbow ASTM A234 WPB

  • Fast #
  • Part #GWSRC9M
  • Item #3021095
  • Manufacturer Part #GWSRC9M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.9
ASTM:
ASTM A234 WPB
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Short Radius, Elbow
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No