This product requires certification to purchase.

3 in. Weld 900# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

3 in. Weld 900# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #D900RFWNFXHBM
  • Item #1119764
  • Manufacturer Part #105722030000
5 out of 5 Customer Rating

3 in. Weld 900# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #D900RFWNFXHBM
  • Item #1119764
  • Manufacturer Part #105722030000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Flanged
End Connections
Weld x Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
900#
Weight
36 lb
Characteristics & Features
Clean Bagged
No
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face
Material
Forged Steel
Warranty & Product Information
ASME
ASME B16.5, ASME SA-105
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
Type
D900RFWNFXHBM
UL Listed
No