This product requires certification to purchase.

3 in. Weld Schedule 10 316L Stainless Steel Tee

3 in. Weld Schedule 10 316L Stainless Steel Tee

  • Fast #
  • Part #IS16LWTM
  • Item #79832
  • Manufacturer Part #IS16LWTM
5 out of 5 Customer Rating

3 in. Weld Schedule 10 316L Stainless Steel Tee

  • Fast #
  • Part #IS16LWTM
  • Item #79832
  • Manufacturer Part #IS16LWTM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 570
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Youngsville, NC
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Tee
IAPMO Listed:
No
MSS:
MSS SP-43
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
10S
UL Listed:
No