3 in. x 10 ft Sch. 80 CPVC Pipe Plain End
3 in. x 10 ft Sch. 80 CPVC Pipe Plain End
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-437, ASTM F-439, ASTM F-441, ASTM F-441M
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 900
- NSF Certified:
- No
- PipeTubing Size:
- 3 in
- Pressure Class:
- 370 psi
- Schedule Class:
- 80
- UL Listed:
- No