3 in. x 10 ft. nh ec Cast Iron soil pipe
3 in. x 10 ft. nh ec Cast Iron soil pipe
Package Quantity Info:
Foot: 1 Lift: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Edge HP Iron pipe and fittings are specially coated for applications that may need enhanced protection, like hospitals, commercial kitchens and casinos
- Meets or exceeds all of the coating performance requirements found within EN 877
- For use in aggressive drain, waste and vent (DWV) and storm drainage applications
- Not suitable for chemical waste applications
Documents
Specifications
- ASTM:
- ASTM A 888
- Length:
- 2-1/4
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Type:
- NHEPM10
- UPC:
- 611942160754
- Weight:
- 34.982