This product requires certification to purchase.

3 in. x 10 ft. Silver Uninsulated Flexible Air Duct

3 in. x 10 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #SHMAFBRCM
  • Item #4041030
  • Manufacturer Part #5041.0310
3.9 out of 5 Customer Rating

3 in. x 10 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #SHMAFBRCM
  • Item #4041030
  • Manufacturer Part #5041.0310
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Length
10 ft
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
No
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
UL Listed
No