This product requires certification to purchase.

3 in. x 10 ft. Type K Hard Copper Tube

3 in. x 10 ft. Type K Hard Copper Tube

  • Fast #
  • Part #KHARDM10
  • Item #659661
  • Manufacturer Part #01377
3.2 out of 5 Customer Rating

3 in. x 10 ft. Type K Hard Copper Tube

  • Fast #
  • Part #KHARDM10
  • Item #659661
  • Manufacturer Part #01377
3.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 140
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Nominal hard Type K standard copper tube
  • Fire suppression system rated
  • NSF approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
3-1/8 in
Length
10 ft
Wall Thickness
0.109 in
Characteristics & Features
Copper Tubing Temper
Hard
Material
Copper
PipeTubing Size
3 in
Warranty & Product Information
Application
Plumbing, Mechanical, DWV, Potable Water
ASTM
ASTM B-88
NSF
NSF 61G
NSF Certified
Yes
UPC
685768234937