This product requires certification to purchase.

3 in. x 19 ft. SDR 32.5 Plastic Pressure Pipe

3 in. x 19 ft. SDR 32.5 Plastic Pressure Pipe

  • Fast #
  • Part #ISDR325PM
  • Item #1811950
  • Manufacturer Part #ISDR325PM
4.2 out of 5 Customer Rating

3 in. x 19 ft. SDR 32.5 Plastic Pressure Pipe

  • Fast #
  • Part #ISDR325PM
  • Item #1811950
  • Manufacturer Part #ISDR325PM
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Bundle: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fire Suppression System Rated:
No
Length:
19 ft
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
3 in
Pressure - Maximum:
125 psi
Pressure Class:
CL125
Schedule Class:
SDR 32.5