This product requires certification to purchase.

3 in. x 2 in. 3000# and 6000# Threadedd Hex Bushing Forged Steel A105

3 in. x 2 in. 3000# and 6000# Threadedd Hex Bushing Forged Steel A105

  • Fast #
  • Part #IFSTBMK
  • Item #1795675
  • Manufacturer Part #12203154G
4.7 out of 5 Customer Rating

3 in. x 2 in. 3000# and 6000# Threadedd Hex Bushing Forged Steel A105

  • Fast #
  • Part #IFSTBMK
  • Item #1795675
  • Manufacturer Part #12203154G
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Pressure Class
3000#, 6000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Bushing, Reducing
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
082647099845