This product requires certification to purchase.

3 in. x 2 in. Extra Extra Heavy Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

3 in. x 2 in. Extra Extra Heavy Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

  • Fast #
  • Part #GWXXCRMK
  • Item #3485615
  • Manufacturer Part #GWXXCRMK
5 out of 5 Customer Rating

3 in. x 2 in. Extra Extra Heavy Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

  • Fast #
  • Part #GWXXCRMK
  • Item #3485615
  • Manufacturer Part #GWXXCRMK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A234 WPB
Application:
Commercial, Industrial
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Concentric Reducer
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Extra Extra Heavy