3 in. x 20 ft. Gasket SDR 13.5 Plastic Pressure Pipe
3 in. x 20 ft. Gasket SDR 13.5 Plastic Pressure Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2241, ASTM D-3139, ASTM F-477
- Application:
- Potable Water
- CSA Certified:
- Yes
- Color Finish Name:
- White
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF14, NSF61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3 in
- Pressure Class:
- 315 psi
- Schedule Class:
- SDR 13.5
- Wall Thickness:
- 0.259 in